Socket Head Countersunk Screw, Metric, M3

Socket Head Countersunk Screw, Metric, M3


Select
£0.01 Inc VAT (20%)


See all variants from £0.01

Description

Manufactured from quenched and tempered high grade alloy steel (Grade 10.9), these hexagon socket head countersunk screws are ideally suited for high tensile applications. Possessing a maximum operating temperature of 300°C and a minimum proof load of 830 Mpa, the screws are designed specifically for applications that require a flush finished surface. With an oiled, as produced finish, the product can be purchased in a variety of lengths, all with an M3 ISO metric thread size.

Features and Benefits
• Supplied in boxes of 200 to ensure you have an ample amount of fasteners for your application
• Precise countersunk angle ensures maximum flushness and sidewall contact for a firm hold even over time
• Manufactured from a high grade alloy steel (Grade 10.9) for durability and product longevity
• Available in a variety of lengths to suit your needs, all with an M3 metric thread size

Typical Applications
• Construction
• Plumbing
• DIY

Standards
• DIN 7991
• ISO 10642
• BS 4168-8
• NEN 2359

See full description

Feature Attributes

Material:
Steel
Thread Direction:
Right Hand
Leading Standard:
DIN 7991
Thread Size:
M3
Thread:
Metric
Grade:
10.9
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome