1. Fasteners/
  2. Screws & Bolts/
  3. Countersunk Head Screws
Socket Head Countersunk Screw, Metric, M6

Socket Head Countersunk Screw, Metric, M6


15 Variants From
£0.04

Inc VAT (20%)

Up to 10% off
See 15 Product Variants
£0.04

Description

These metric threaded countersunk screws are manufactured from A2 stainless steel and are ideal for general purpose use. Available in a range of lengths, the screws all have an M6 thread size and a hexagon countersunk driving hole.

Features and Benefits
• Manufactured from A2 stainless steel for resilience
• Available in a range of lengths all with an M6 thread size to suit your needs
• Countersunk head provides a flush and neat fit

Typical Applications
• Construction
• DIY
• Manufacturing
• Engineering

Standards
• ISO 10642
• DIN 7991
• BS 4168-8
• NEN 2359

See full description

Feature Attributes

Thread Direction:

Right Hand

Material:

A2 Stainless

Thread Size:

M6

Head Shape:

Countersunk

Surface Treatment:

Plain

Thread:

Metric

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome