Socket Head Countersunk Screw, Metric, M8

Socket Head Countersunk Screw, Metric, M8


Select
£0.08 Inc VAT (20%)
Up to 15% off


See all variants from £0.08

Description

With a hexagon socket drive, this range of M8 ISO metric threaded countersunk screws is suited for all general-purpose, high tensile uses. Manufactured from high-grade alloy steel (class 10.9) with a plain finish, the product is ideal for applications that require a flush-finished surface. The precisely controlled countersunk angle allows maximum flushness and sidewall contact. Possesses a maximum operating temperature of 300°C.

Features and Benefits
• Supplied in boxes of 100 or 200 depending on your needs
• Constructed from high-grade alloy steel for durability
• Plain finish offers some protection against wear and tear
• Available in a variety of lengths to suit your needs

Typical Applications
• Automotive
• Construction
• Plumbing
• Electrical
• DIY

Standards
• DIN 7991
• ISO 10642
• BS 4168-8
• NEN 2359

See full description

Feature Attributes

Thread Direction:
Right Hand
Head Shape:
Countersunk
Driving Features:
Hexagon Socket
Material:
Steel
Leading Standard:
DIN 7991
Thread Size:
M8
More attributes
Product Reviews -
8 months ago by Dragomir
Great quality screws, they would last long in outdoor environments. I'd highly recommend this product.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome