1. Fasteners/
  2. Screws & Bolts/
  3. Countersunk Head Screws
Socket Head Countersunk Screw, UNF - A2 Stainless Steel
0
1
2
3

Socket Head Countersunk Screw, UNF - A2 Stainless Steel


See all variants from
£0.06

Inc VAT (20%)

Up to 12.5% off
See all variants from £0.06

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. For applications that require a flush finished surface. Precisely controlled countersink angle allows maximum flushness and sidewall contact.
Dimensions to BS 2470

Feature Attributes

Thread:

UNF

Grade:

F837

Material:

A2 Stainless

Driving Features:

Hexagon Socket

Surface Treatment:

Plain

Leading Standard:

BS 2470,DIN 7991

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome