Green Die Spring - Light Load
0
1

Green Die Spring - Light Load


£0.40 Inc VAT (20%)
Up to 20% off

See all variants from £0.40

Description

These green colour coded die springs are ideal for light duty applications. Constructed from hardy steel and finished with a heat treatment to improve resistance to wear and tear. Each product is tested rigorously in the manufacturing process to ensure the springs will bear a high number of stresses without breaking or without appreciable loss of load. Every batch of springs is subject to a rigorous testing procedure to ensure that a consistent quality is maintained. Longer springs should be guided along their course.

Features and Benefits
• Manufactured from a high quality steel to ensure durability over extended use
• Surface treated to bolster resistance to wear and tear
• Green colour coded to give you instant visibility of the load range of the springs
• Has undergone rigorous testing to ensure it meets the necessary requirements under load

Typical Applications
• Ideal for everyday use in various pieces of office hardware as well in industrial applications for equipment and machinery

See full description

Feature Attributes

Colour:
Green
Material:
Steel
Product Reviews -
3 years ago by David
Exactly what I needed for homemade cheese press. Easy to work out lbs of pressure produced with spring compression and calibrate press accordingly.

4 years ago
Lovely and springy springs -gorgeous colour

4 years ago by Neil
Exactly what was advertised

4 years ago
Exactly as described and just what I needed.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome