Clip Driver 95MM
0
1

Clip Driver 95MM

Order Code: ZT1073755X

£7.99 Inc VAT (20%)


Description

Clipdriver has rigid shaft and specifically designed for efficient, rapid and easy adjustment of Jubilee clips to their optimum torque.
Available in two lengths (95mm and 160mm).

Specifications for Clip Driver 95MM
  • Overall Height
    95mm
  • Type
    Clipdriver
  • Overall Depth
    12mm
  • MFR Part No.
    CDR95
  • Overall Width
    80mm
  • Handle Material
    Steel Bar
  • Blade Material
    Chrome Vanadium Steel
  • Socket Driver Bit
    7mm
  • Overall Length
    95

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome