Form-A Bright Mild Steel Washers DIN125A - Box of 100

Form-A Bright Mild Steel Washers DIN125A - Box of 100


£0.99 Inc VAT (20%)

See all variants from £0.99

Description

• Heavy pattern increases the durability and load-bearing capacity of the washers, suitable for rigorous applications
• Metric sizing ensures compatibility with standard metric bolts and screws, making them versatile for international use
• Self-colour finish offers a natural metal finish without additional coatings, which can be beneficial in applications where less friction is required
• Plain edge provides a smooth bearing surface, which helps to evenly distribute the load
• DIN 125A standard assures quality and uniformity in dimensions and performance

See full description

Feature Attributes

Material:
Steel
Product Type:
Washer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome