1. Fasteners/
  2. Nuts/
  3. Hex Nuts
Hexagon Connection Nut - Metric - Steel - BZP (Bright Zinc Plated) - 3xD
0
1
2
3

Hexagon Connection Nut - Metric - Steel - BZP (Bright Zinc Plated) - 3xD


Select
See all variants from
£0.10Inc VAT (20%)
Up to 6% off

See all variants from £0.10

Description

Hexagon Connection Nut
Metric
Steel - BZP (Bright Zinc Plated)
3xD

See full description

Feature Attributes

Material:
Steel
Thread:
Metric
Thread Direction:
Right
Driving Features:
Hexagon
Surface Treatment:
Zinc Plated
Product Type:
Hex Connection Nut

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome