1. Fasteners/
  2. Nuts/
  3. Hex Nuts
Hexagon Connection Nut - Metric - Steel - BZP (Bright Zinc Plated) - High Type
0
1
2
3

Hexagon Connection Nut - Metric - Steel - BZP (Bright Zinc Plated) - High Type


Select
See all variants from
£0.21Inc VAT (20%)
Up to 3.5% off

See all variants from £0.21

Description

Hexagon Connection Nut
Metric
Steel - BZP (Bright Zinc Plated)
High Type

See full description

Feature Attributes

Thread Direction:
Right
Surface Treatment:
Zinc Plated
Driving Features:
Hexagon
Thread:
Metric
Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome