1. Fasteners/
  2. Nuts/
  3. Hex Nuts
Hexagon Dome Nut, Metric - A4 Stainless  - Grade 50 - High Type - DIN 1587 (1987)
0
1
2
3

Hexagon Dome Nut, Metric - A4 Stainless - Grade 50 - High Type - DIN 1587 (1987)


Select
See all variants from
£0.06Inc VAT (20%)

See all variants from £0.06

Description

Hexagon Dome Nut- High Type,
Metric,
A4 Stainless Steel,
Grade 50,
DIN 1587 (1987).

See full description

Feature Attributes

Surface Treatment:
Plain
Driving Features:
Hexagon
Material:
A4 Stainless
Grade:
50
Thread Direction:
Right
Thread:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome