1. Fasteners/
  2. Nuts/
  3. Hex Nuts
Hexagon Machine Screw Nut, BSW - Steel - Grade P - BS 1083
0
1
2
3

Hexagon Machine Screw Nut, BSW - Steel - Grade P - BS 1083


Select
See all variants from
£0.20

Inc VAT (20%)

Up to 5% off

See all variants from £0.20

Description

Hexagon Machine Screw Nut
BSW
Steel - Grade P
BS 1083

See full description

Feature Attributes

Surface Treatment:

Plain

Material:

Steel

Thread:

BSW

Grade:

6

Thread Direction:

Right

Driving Features:

Hexagon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome