1. Fasteners/
  2. Nuts/
  3. Hex Nuts
Hexagon Machine Screw Nut, UNF - Steel - BZP (Bright Zinc Plated) - ASME B18.2.2
0
1
2

Hexagon Machine Screw Nut, UNF - Steel - BZP (Bright Zinc Plated) - ASME B18.2.2


Select
See all variants from
£0.10

Inc VAT (20%)

Up to 10% off

See all variants from £0.10

Description

Imperial
UNF (Unified National Fine)
ASME ≈B18.2.2
Material Free-cutting Steel
Zinc Plated

See full description

Feature Attributes

Material:

Steel

Surface Treatment:

Zinc Plated

System of Measurement:

Imperial

Thread Direction:

Right

Leading Standard:

ASME B18.2.2

Driving Features:

Hexagon

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome