Hexagon Nut, BSF - Steel - Grade A - DIN 934

Hexagon Nut, BSF - Steel - Grade A - DIN 934


Select
£0.04 Inc VAT (20%)
Up to 12.5% off


See all variants from £0.04

Description

Imperial
BSF (British Fine Standard)
BS ≈1083 (1965)
Material Steel
Class ≥6

See full description

Feature Attributes

Thread Direction:
Right
Material:
Steel
Surface Treatment:
Plain
Thread:
BSF
Grade:
A
Driving Features:
Hexagon
Product Reviews -
10 months ago by Richard
3/8 BSF. Uts. What more is there today.

a year ago by Keller Auto Restoration ltd
Good quality, as described.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome