1. Fasteners/
  2. Nuts/
  3. Hex Nuts
Hexagon Nut - Metric - A2 Stainless Steel - 1xD - DIN 934 (1987)
0
1

Hexagon Nut - Metric - A2 Stainless Steel - 1xD - DIN 934 (1987)


Select
See all variants from
£0.03Inc VAT (20%)

See all variants from £0.03

Description

Hexagon Nut
Metric
A2 Stainless Steel
1xD
DIN 934 (1987)

See full description

Feature Attributes

Material:
A2 Stainless
Surface Treatment:
Plain
Driving Features:
Hexagon
Grade:
316
Thread Direction:
Right
Thread:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome