1. Fasteners/
  2. Nuts/
  3. Hex Nuts
Hexagon Nut - Metric - A2 Stainless Steel - Left Hand - Grade 70 - DIN 934 (1987)
0
1
2
3

Hexagon Nut - Metric - A2 Stainless Steel - Left Hand - Grade 70 - DIN 934 (1987)


Select
See all variants from
£0.04Inc VAT (20%)
Up to 11.5% off

See all variants from £0.04

Description

Hexagon Nut
Metric
A2 Stainless Steel
Left Hand
Grade 70
DIN 934 (1987)

See full description

Feature Attributes

Material:
A2 Stainless
Thread:
Metric
Driving Features:
Hexagon
Surface Treatment:
Plain
Grade:
70
Thread Direction:
Left
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome