Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Hex Nuts
Hexagon Nut - Metric - A4 Stainless Steel - 1xD - DIN 934
By Qualfast
Reset
Clear All
Thread Size
Select
See all variants from
£0.06
Inc VAT (20%)
Up to 14% off
1
Add to basket
Add to quotation
See all variants from
£0.06
Description
Hexagon Nut
Metric
A4 Stainless Steel
1xD
DIN 934
Feature Attributes
Driving Features:
Hexagon
Surface Treatment:
Plain
Thread Direction:
Right
Thread:
Metric
Material:
A4 Stainless
Grade:
304
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome