1. Fasteners/
  2. Nuts/
  3. Hex Nuts
Hexagon Nut, Metric - Aluminium  - Self Colour - Grade P40 - DIN 934 (1987)
0
1

Hexagon Nut, Metric - Aluminium - Self Colour - Grade P40 - DIN 934 (1987)


Select
See all variants from
£0.04Inc VAT (20%)
Up to 20% off

See all variants from £0.04

Description

Manufactured from Aluminium.
Conform to DIN 934.

Feature Attributes

Surface Treatment:
Plain
Thread:
Metric
Grade:
P40
Thread Direction:
Right
Driving Features:
Hexagon
Material:
Aluminium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome