1. Fasteners/
  2. Nuts/
  3. Hex Nuts
Hexagon Nut - Metric Fine - A2 Stainless Steel - Grade 70 - DIN 934 (1987)
0
1
2

Hexagon Nut - Metric Fine - A2 Stainless Steel - Grade 70 - DIN 934 (1987)


See all variants from
£0.11Inc VAT (20%)
Up to 3% off
See all variants from £0.11

Description

Hexagon Nut
Metric Fine
A2 Stainless Steel
Grade 70
DIN 934 (1987)

See full description

Feature Attributes

Grade:
70
Thread Direction:
Right
Surface Treatment:
Plain
Thread:
Metric Fine
Material:
A2 Stainless
Driving Features:
Hexagon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome