1. Fasteners/
  2. Nuts/
  3. Hex Nuts
Hexagon Nut, Metric - Plastic Polyamide - Nylon - Grade PA 6.6 - DIN 934 (1987)
0
1
2

Hexagon Nut, Metric - Plastic Polyamide - Nylon - Grade PA 6.6 - DIN 934 (1987)


Select
See all variants from
£0.05Inc VAT (20%)
Up to 16.5% off

See all variants from £0.05

Description

Hexagon Nut
Metric
Nylon - PA (Polyamide) Plastic - 6.6

Feature Attributes

Driving Features:
Hexagon
Grade:
PA 6.6
Thread Direction:
Right
Thread:
Metric
Material:
Plastic
Surface Treatment:
Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome