1. Fasteners/
  2. Nuts/
  3. Hex Nuts
Hexagon Nut, Metric - Steel - BZP - Grade 10 - DIN 934
0
1

Hexagon Nut, Metric - Steel - BZP - Grade 10 - DIN 934


Select
See all variants from
£0.02Inc VAT (20%)
Up to 14% off

See all variants from £0.02

Description

Metric
Zinc Plated

Feature Attributes

Thread Direction:
Right
Surface Treatment:
Zinc Plated
Grade:
10
Material:
Steel
Driving Features:
Hexagon
Thread:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome