1. Fasteners/
  2. Nuts/
  3. Hex Nuts
Hexagon Nut - Metric - Steel - H.D. Galv (Hot Dip Galvanised) - Over Sized Thread -  Grade 8 - DIN 934 (1987)
0
1
2
3

Hexagon Nut - Metric - Steel - H.D. Galv (Hot Dip Galvanised) - Over Sized Thread - Grade 8 - DIN 934 (1987)


Select
See all variants from
£0.09Inc VAT (20%)
Up to 10% off

See all variants from £0.09

Description

Hexagon Nuts - Metric
Steel - H.D. Galv (Hot Dip Galvanised) - Grade 8
Over Sized Thread
DIN 934 (1987)

See full description

Feature Attributes

Grade:
8
Thread Direction:
Right
Surface Treatment:
Hot Dip Galvanised
Thread:
Metric
Material:
Steel
Driving Features:
Hexagon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome