1. Fasteners/
  2. Nuts/
  3. Hex Nuts
Hexagon Nut - Metric - Steel - Plain - Grade 10 - ISO 4032
0
1
2
3

Hexagon Nut - Metric - Steel - Plain - Grade 10 - ISO 4032


16 Variants From
£0.06

Inc VAT (20%)

See 16 Product Variants
£0.06

Description

Hexagon Nut
Metric
Steel
Plain
Grade 10
ISO 4032

See full description

Feature Attributes

Surface Treatment:

Plain

Thread Direction:

Right

Material:

Steel

Thread:

Metric

Grade:

10

Driving Features:

Hexagon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome