Hexagon Nut, Metric - Steel - Standard (Self Colour) - MF (Metric Fine) - Plain - Grade 8 - DIN 934 (1987)
0
1
2

Hexagon Nut, Metric - Steel - Standard (Self Colour) - MF (Metric Fine) - Plain - Grade 8 - DIN 934 (1987)


£0.09 Inc VAT (20%)
Up to 8% off

See all variants from £0.09

Description

Hexagon Nut,
Metric - (Fine),
Steel - Standard (Self Colour),
Plain - Grade 8,
DIN 934 (1987).

See full description

Feature Attributes

Thread Direction:
Right
Thread:
Metric Fine
Grade:
8
Material:
Steel
Surface Treatment:
Plain
Driving Features:
Hexagon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome