1. Fasteners/
  2. Nuts/
  3. Hex Nuts
Hexagon Nut, UNC - Steel - BZP - SAE Grade 5 - Self Locking Nut with Nylon Insert - DIN 985
0
1

Hexagon Nut, UNC - Steel - BZP - SAE Grade 5 - Self Locking Nut with Nylon Insert - DIN 985


Select
See all variants from
£0.16Inc VAT (20%)
Up to 21% off

See all variants from £0.16

Description

Type NE

Feature Attributes

Thread:
UNC
Material:
Steel
Driving Features:
Hexagon
Surface Treatment:
Zinc Plated
Grade:
5
Thread Direction:
Right

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome