Hexagon Nut, UNC - Steel - Plain - Grade 5 - DIN 934
0
1
2

Hexagon Nut, UNC - Steel - Plain - Grade 5 - DIN 934


Select
£0.04 Inc VAT (20%)
Up to 14% off


See all variants from £0.04

Description

Self-Colour.
Conform to DIN 934.

Feature Attributes

Thread:
UNC
Surface Treatment:
Plain
Grade:
5
Driving Features:
Hexagon
Material:
Steel
Thread Direction:
Right

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome