1. Fasteners/
  2. Nuts/
  3. Hex Nuts
Hexagon Nut, UNF - Steel - BZP - Grade 8 - DIN 555
0
1

Hexagon Nut, UNF - Steel - BZP - Grade 8 - DIN 555


Select
See all variants from
£0.15Inc VAT (20%)
Up to 16% off

See all variants from £0.15

Description

Zinc-Plated.
Metric - conform to DIN 934.
BSW - conform to DIN 970.
UNC - conform to DIN 971.
UNF - conform to DIN 555.

See full description

Feature Attributes

Material:
Steel
Grade:
8
Surface Treatment:
Zinc Plated
Driving Features:
Hexagon
Thread Direction:
Right
Thread:
UNF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome