1. Fasteners/
  2. Nuts/
  3. Hex Nuts
Hexagon Nut, UNF - Steel - BZP - SAE Grade 5 - Self Locking Nut with Nylon Insert - DIN 985
0
1

Hexagon Nut, UNF - Steel - BZP - SAE Grade 5 - Self Locking Nut with Nylon Insert - DIN 985


Select
See all variants from
£0.13Inc VAT (20%)

See all variants from £0.13

Description

Type NE

Feature Attributes

Thread Direction:
Right
Material:
Steel
Driving Features:
Hexagon
Surface Treatment:
Zinc Plated
Grade:
5
Thread:
UNF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome