1. Fasteners/
  2. Nuts/
  3. Hex Nuts
Hexagon Nut with Flange - Metric - Grade 8 - Steel - BZP (Bright Zinc Plated) - Non-Metallic Insert - DIN 6926
0
1
2

Hexagon Nut with Flange - Metric - Grade 8 - Steel - BZP (Bright Zinc Plated) - Non-Metallic Insert - DIN 6926


Select
See all variants from
£0.03Inc VAT (20%)

See all variants from £0.03

Description

Hexagon Nut with Flange
Metric
Steel
Grade 8
BZP (Bright Zinc Plated)
Non-Metallic Insert
DIN 6926

See full description

Feature Attributes

Thread Direction:
Right
Surface Treatment:
Zinc Plated
Thread:
Metric
Material:
Steel
Driving Features:
Hexagon
Grade:
8
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome