Hexagon Nuts, Metric

Hexagon Nuts, Metric


£0.01 Inc VAT (20%)
Up to 40% off


See all variants from £0.01

Description

For use with class 8.8 bolts, these alloy steel, class 8, full hexagon nuts are ideal for all medium tensile applications. With an as-produced, oiled finish, the nuts are ISO metric threaded and are available to purchase in differing sizes to suit your specific needs

Features and Benefits
• Manufactured from Class 8 alloy steel making for a resilient product
• Available in varying sizes to suit an array of bolt sizes
• Sold in various quantities to allow you to select your desired amount
• As produced finish offers some additional shelf life

Typical Applications
• Construction
• Engineering
• DIY
• Plumbing
• Automotive

Standards
• DIN 934
• EN 24032
• ISO 4032

See full description

Feature Attributes

Driving Features:
Hexagon
Thread Direction:
Right
Thread:
Metric
Surface Treatment:
Plain
Product Reviews -
4 years ago by Andy
Exactly what I wanted at the right price and the quality is very good

6 years ago by Kelvin
quality merchandise quick delivery

4 years ago by Tony
Seems OK if a little complicated ordering process.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome