Hexagon Thin Nut  - A2 Stainless Steel -  DIN 439
0
1

Hexagon Thin Nut - A2 Stainless Steel - DIN 439


Select
£0.02 Inc VAT (20%)
Up to 24.5% off


See all variants from £0.02

Description

Hexagon Thin Nut
A2 Stainless Steel
DIN 439Manufactured from stainless steel to prevent rusting or where high temperatures are a consideration.

Feature Attributes

Material:
A2 Stainless
Thread:
Metric
Surface Treatment:
Plain
Thread Direction:
Right
Grade:
35
Driving Features:
Hexagon
Product Reviews -
2 years ago by Adrian
Good value items and good quality

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome