Hexagon Thin Nut - Metric - A2 Stainless Steel - DIN 936
0
1
2

Hexagon Thin Nut - Metric - A2 Stainless Steel - DIN 936


Select
£0.14 Inc VAT (20%)


See all variants from £0.14

Description

Hexagon Thin Nut
Metric
A2 Stainless Steel
DIN 936

See full description

Feature Attributes

Thread Direction:
Right
Thread:
Metric
Grade:
316
Driving Features:
Hexagon
Material:
A2 Stainless
Surface Treatment:
Plain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome