1. Fasteners/
  2. Nuts/
  3. Hex Nuts
Hexagon Thin Nut - Metric - Steel - H.D.Galv (Hot Dip Galvanised) - ISO 4035
0
1
2
3

Hexagon Thin Nut - Metric - Steel - H.D.Galv (Hot Dip Galvanised) - ISO 4035


Select
See all variants from
£0.40Inc VAT (20%)

See all variants from £0.40

Description

Hexagon Thin Nut
Metric
Steel - H.D.Galv (Hot Dip Galvanised)
ISO 4035

See full description

Feature Attributes

Thread Direction:
Right
Thread:
Metric
Driving Features:
Hexagon
Surface Treatment:
Hot Dip Galvanised
Material:
Steel
Grade:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome