1. Fasteners/
  2. Nuts/
  3. Hex Nuts
Lock Nuts BZP - DIN 439
0
1

Lock Nuts BZP - DIN 439


21 Variants From
£0.02

Inc VAT (20%)

Up to 12.5% off
See 21 Product Variants
£0.02

Description

Zinc-Plated.

Feature Attributes

Grade:

4

Thread Direction:

Right

Thread:

Metric

Material:

Steel

Surface Treatment:

Zinc Plated

Driving Features:

Hexagon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome