M10 DIN934 GR.8 DIN267 Full Nut Self Colour Boxed (Pack of 1000)

M10 DIN934 GR.8 DIN267 Full Nut Self Colour Boxed (Pack of 1000)

Order Code: ZT4039017S

£2.39 Inc VAT (20%)


Description

• Grade 8 steel provides high tensile strength and durability
• DIN934 standard compliance ensures compatibility and uniformity in thread size and shape
• Self-colour finish offers a natural metal appearance with enhanced corrosion resistance

Specifications for M10 DIN934 GR.8 DIN267 Full Nut Self Colour Boxed (Pack of 1000)
  • MFR Part No.
    0322M56
  • Thread Size
    M12
  • Grade
    8
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome