Square Nut - Metric - Steel - Standard (Self Colour) - Plain - Grade 5 - DIN 557
0
1
2

Square Nut - Metric - Steel - Standard (Self Colour) - Plain - Grade 5 - DIN 557


Select
£0.04 Inc VAT (20%)
Up to 20% off


See all variants from £0.04

Description

Square Nut
Metric
Steel - Standard (Self Colour)
Plain
Grade 5
DIN 557

See full description

Feature Attributes

Thread Direction:
Right
Material:
Steel
Surface Treatment:
Plain
Thread:
Metric
Driving Features:
Square
Grade:
5
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome