1. Fasteners/
  2. Nuts/
  3. Hex Nuts
Square Thin Nut - Metric - A4 Stainless Steel - DIN 562
0
1
2
3

Square Thin Nut - Metric - A4 Stainless Steel - DIN 562


Select
See all variants from
£0.04Inc VAT (20%)

See all variants from £0.04

Description

Square Thin Nut
Metric
A4 Stainless Steel
DIN 562

See full description

Feature Attributes

Driving Features:
Square
Thread Direction:
Right
Thread:
Metric
Surface Treatment:
Plain
Material:
A4 Stainless
DIN:
562
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome