3/4 Hex Nut (7) - QFT6400858E

Order Code: ZT1095249S

£0.69each Inc VAT (20%)
£3.45 minimum order value
QuantityPriceDiscount
1 - 49£0.690%
50 - 99£0.647%
100 +£0.6112%

Minimum order quantity: 5.
Specifications for 3/4 Hex Nut (7) - QFT6400858E
  • Material
    Steel
  • Surface Treatment
    Plain
  • Thread Size
    03-Apr
  • Driving Features
    Hexagon
  • Grade
    Gr.7
  • ASME
    B18.2.2
  • Diameter
    3/4in
  • Class
    Gr.7
  • Thread
    Unified National Coarse
  • ASTM
    A194
  • H
    0.73
  • F
    1.25
  • Threads per Inch
    10
  • Material Technical
    ASTM A194
  • Thread Direction
    Right

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome