Hex Flange Head Bolt, Metric Fine - Steel - Grade 10.9 - DIN 6921
0
1
2

Hex Flange Head Bolt, Metric Fine - Steel - Grade 10.9 - DIN 6921


£0.34 Inc VAT (20%)

See all variants from £0.34

Description

Hex Flange Head Bolt,
Metric Fine - Steel,
Grade 10.9,
DIN 6921

See full description

Feature Attributes

Thread:
Metric
Driving Features:
Hexagon
Standards Met:
DIN 6921
Surface Treatment:
Plain
Head Shape:
Hexagon with Flange
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome