1. Fasteners/
  2. Screws & Bolts/
  3. Hexagon Head Bolts
Hex Head Bolt, Inch: UNC - Steel (Self Colour) - Grade 5 - BS1768

Hex Head Bolt, Inch: UNC - Steel (Self Colour) - Grade 5 - BS1768


See all variants from
£0.08

Inc VAT (20%)

Up to 16.5% off
See all variants from £0.08

Description

UNC Thread BS1768.
Grade 5 Self-Colour.

Feature Attributes

Head Shape:

Hexagon Head

Grade:

5

Thread Direction:

Right Hand

Surface Treatment:

Plain

Material:

Steel

Driving Features:

Hexagon

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome