1. Fasteners/
  2. Screws & Bolts/
  3. Hexagon Head Bolts
Hex Head Bolt, Metric Extra Fine - Steel - Grade 10.9 - DIN 960
0
1
2

Hex Head Bolt, Metric Extra Fine - Steel - Grade 10.9 - DIN 960


Select
Select
See all variants from
£0.39

Inc VAT (20%)

Up to 15.5% off

See all variants from £0.39

Description

Metric Extra Fine Thread
Material - Steel
Class - 10.9

Feature Attributes

Surface Treatment:

Plain

Material:

Steel

Thread:

Metric

Grade:

10.9

Standards Met:

DIN 960,ISO 8765

Head Shape:

Hexagon Head

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome