1. Fasteners/
  2. Screws & Bolts/
  3. Hexagon Head Bolts
Hex Head Bolt, Metric Fine - Steel - Grade 8.8 - ZY (Zinc Yellow Passivated) - DIN 960
0
1
2
3

Hex Head Bolt, Metric Fine - Steel - Grade 8.8 - ZY (Zinc Yellow Passivated) - DIN 960


Select
Select
See all variants from
£0.13

Inc VAT (20%)

Up to 16.5% off

See all variants from £0.13

Description

Metric
Material - Steel
Class - 8.8
Surface Treatment Zinc Plated Yellow Passivated

See full description

Feature Attributes

Surface Treatment:

Zinc Plated Yellow Passivated

Driving Features:

Hexagon

Material:

Steel

Standards Met:

DIN 960

Thread:

Metric

Thread Direction:

Right Hand

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome