1. Fasteners/
  2. Screws & Bolts/
  3. Hexagon Head Bolts
Hex Head Bolt, Metric Special Pitch - Steel - Grade 8.8 - DIN 960
0
1

Hex Head Bolt, Metric Special Pitch - Steel - Grade 8.8 - DIN 960


Select
Select
See all variants from
£0.18

Inc VAT (20%)

Up to 5% off

See all variants from £0.18

Description

Metric
Material - Steel
Class - 8.8
Metric Special Pitch

See full description

Feature Attributes

Standards Met:

DIN 960

Surface Treatment:

Plain

Grade:

8.8

Driving Features:

Hexagon

Thread:

Metric

Material:

Steel

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome