1. Fasteners/
  2. Screws & Bolts/
  3. Hexagon Head Bolts
Hex Head Bolt, Metric - Steel - Grade 10.9 - ZN (Zinc Flake) - DIN 931
0
1
2
3

Hex Head Bolt, Metric - Steel - Grade 10.9 - ZN (Zinc Flake) - DIN 931


See all variants from
£0.06Inc VAT (20%)
See all variants from £0.06

Description

Metric Extra Fine Thread
Material - Steel
Class - 10.9
Surface Finish - Zinc flake Cr⁶+ free - ISO 10683 flZnnc

See full description

Feature Attributes

Grade:
10.9
Head Shape:
Hexagon Head
Material:
Steel
Driving Features:
Hexagon
Surface Treatment:
Zinc flake Cr6+ free - ISO 10683 flZnnc
Thread:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome