1. Fasteners/
  2. Screws & Bolts/
  3. Hexagon Head Bolts
Hexagon Head Bolt - Inch:UNF - Steel (Self Colour) - Grade 5 - BS1768 - DIN 931

Hexagon Head Bolt - Inch:UNF - Steel (Self Colour) - Grade 5 - BS1768 - DIN 931


Select
Select
See all variants from
£0.11

Inc VAT (20%)

Up to 17.5% off

See all variants from £0.11

Description

Hexagon Head Bolt
Inch:UNF
Steel (Self Colour) - Grade 5
BS1768 - DIN 931

See full description

Feature Attributes

Grade:

5

Thread Direction:

Right Hand

Thread:

UNF

Surface Treatment:

Plain

Standards Met:

BS 1768,DIN 931

Material:

Steel

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome