1. Fasteners/
  2. Screws & Bolts/
  3. Hexagon Head Bolts
Hexagon Head Bolt, Metric - A4 Stainless - DIN 931
0
1
2

Hexagon Head Bolt, Metric - A4 Stainless - DIN 931


See all variants from
£0.16

Inc VAT (20%)

Up to 8.5% off

See all variants from £0.16

Description

Thread - Metric
Material - Stainless Steel A4
Minimum Grade - 70

Feature Attributes

Driving Features:

Hexagon

Standards Met:

DIN 931

Surface Treatment:

Plain

Thread Direction:

Right Hand

Head Shape:

Hexagon Head

Thread:

Metric

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome