High Tensile Hexagon Head Bolts: ISO Metric - Bright Zinc Plated (BZP)

High Tensile Hexagon Head Bolts: ISO Metric - Bright Zinc Plated (BZP)


Select
Select
Select
£0.12 Inc VAT (20%)
Up to 33.5% off


See all variants from £0.12

Description

Metric Thread DIN931.
Grade 8.8 Zinc-Plated.

Feature Attributes

Material:
Steel
Surface Treatment:
Zinc Plated
Driving Features:
Hexagon
Thread Direction:
Right Hand
Head Shape:
Hexagon Head
Grade:
8.8
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome