High Tensile Hexagon Head Bolts: ISO Metric - Standard (Self-Colour)
0
1

High Tensile Hexagon Head Bolts: ISO Metric - Standard (Self-Colour)


£0.13 Inc VAT (20%)
Up to 12% off


See all variants from £0.13

Description

Metric Thread DIN931.
Grade 8.8 Self-Colour.

Feature Attributes

Thread:
Metric
Grade:
8.8
Thread Direction:
Right Hand
Surface Treatment:
Plain
Driving Features:
Hexagon
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome