3/8in BSP Nut - Right-Hand

3/8in BSP Nut - Right-Hand

Order Code: ZT5368902S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Benefits

Reliable Leak Prevention: Tight, secure fit minimises the risk of leaks and ensures system integrity
Increased System Efficiency: Reduces downtime and maintenance costs associated with leaks
Versatility: Right-hand and left-hand thread options cater to diverse application needs
Durability: Built to withstand demanding industrial environments

3/8" BSP Nut: Secure Your Industrial Connections (Right-Hand Left-Hand)

Ensure a tight, leak-proof seal for your hydraulic, pneumatic, and gas systems with our premium 3/8" BSP nut. Available in both right-hand and left-hand thread configurations, this versatile nut caters to a wide range of industrial applications.

Order your 3/8" BSP nut in right-hand or left-hand thread configuration today and experience the difference of superior quality and performance.

Features

British Standard Pipe (BSP) Thread: Ensures compatibility with industry-standard BSP pipes and fittings
Right-Hand Left-Hand Threads: Provides flexibility for both clockwise and counter-clockwise tightening needs
Durable Construction: Manufactured from high-quality materials for long-lasting performance and resistance to wear and tear
Precision Machined Threads: Delivers a smooth, secure fit and minimises the risk of leaks

Applications
Hydraulic Systems: Secure hoses, pipes, and valves for efficient fluid transfer
Pneumatic Systems: Create a reliable seal for compressed air lines
Gas Lines: Ensure safe and leak-free connections in natural gas, propane, and other gas applications
General Industrial Use: Ideal for various industrial applications requiring secure threaded connections

Specifications
BS EN 560

See full description
Specifications for 3/8in BSP Nut - Right-Hand
  • Thread Size
    3/8in
  • Product Type
    BSP Nut
  • Material
    High-Quality Materials

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome