1. Fasteners/
  2. Nuts/
  3. Lock Nuts
Lock Nuts, Metric - Steel - Class 10 - BZP - DIN 985

Lock Nuts, Metric - Steel - Class 10 - BZP - DIN 985


Select
See all variants from
£0.05Inc VAT (20%)
Up to 11% off

See all variants from £0.05

Description

Prevailing Torque Type
Lock Nuts
Metric
Steel
Nylon Insert
Grade 10

See full description

Feature Attributes

Driving Features:
Hexagon
Surface Treatment:
Zinc Plated
Thread:
Metric
Thread Direction:
Right
Leading Standard:
DIN 985 (1987)
Grade:
10
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome