1. Fasteners/
  2. Nuts/
  3. Lock Nuts
Lock Nuts, Metric - Steel - ZY (Zinc Yellow Passivated) - Nylon Insert - Grade 10 - DIN 985
0
1
2

Lock Nuts, Metric - Steel - ZY (Zinc Yellow Passivated) - Nylon Insert - Grade 10 - DIN 985


Select
See all variants from
£0.03Inc VAT (20%)

See all variants from £0.03

Description

Lock Nuts, Metric - Steel - ZY (Zinc Yellow Passivated) - Nylon Insert - Grade 10 - DIN 985

Feature Attributes

Thread:
Metric
Driving Features:
Hexagon
Grade:
10
Leading Standard:
DIN 982
Thread Direction:
Right
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome